Beli gearbox 120 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Transmission/Gearbox Socket
    Mulai

    Rp169.900

    JTC Transmission/Gearbox Socket
    atribut:
    • Overall Length (mm): 60
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size: M16
    • Square Drive (mm): 12.7
    • Main Compatible Genuine Part No.: 25673357
  2. Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    20%
    Mulai

    Rp879.900

    Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)
    Deskripsi:
    Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
  3. BDS Mesin Bor Magnet Horizontal Compact
    Mulai

    Rp39.999.900

    BDS Mesin Bor Magnet Horizontal Compact
    Deskripsi:
    Horizontal magnetic core drilling machine with an angular gearbox. Ideal for drilling in extremely confined spaces.The MAB 155 horizontal magnetic drill machine is a handy and compact machine for drilling in confined spaces. It's now equipped with a new powerful motor. The MAB 155 horizontal magnetic drilling machine is with ratchet for optimum handling.
    atribut:
    • Core Drill (mm): 35
    • Cutting Depth (mm): 30
    • Powerfull Motor (W): 2300
    • Voltage (V): 230
    • Magnet Dimensions (mm): 120x360x67
    • Countersinking (mm): 80
  4. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  5. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. METABO Speed Drill 32mm
    Mulai

    Rp33.999.900

    METABO Speed Drill 32mm
    Deskripsi:
    -Powerful three-speed drill with extra high torque -Robust mechanical gearbox with oil bath lubrication -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Vario (V)-Electronics for working at customised speeds to suit various application materials -Safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly -For easy drilling of larger diameters and driving in of very long screws
    atribut:
    • Maximum Torque (N m): 190/120/90
    • No Load Speed (rpm): 170/320/470
    • Power (W): 1800
  7. BANDO Belt Green Seal A Type (Van Belt)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  8. BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)
    26%
    Mulai

    Rp129.900

    BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)
    Deskripsi:
    Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Min Diameter Pulley (mm): 125
    • Thickness (mm): 10.3
    • Angle (°): 40
    • Width (mm): 16.7
  9. BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)
    Mulai

    Rp55.999.900

    BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
  10. Eibenstock Hand Mixer
    Mulai

    Rp6.199.900

    Eibenstock Hand Mixer
    Deskripsi:
    The lightweight stirrer up to 30 kgUse:- Mixing of building materials with low viscosity, e.g. paint, glue, filler and leveling compounds, tile cement- Drywall construction, tiler, painter and plasterer
    atribut:
    • Rated Voltage (V): 230
Daftar Harga gearbox 120 Terbaru October 2026
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
JTC Transmission/Gearbox SocketRp169.900
Orientalmotor Parallel Shaft Gear Head (Kepala Gearbox)Rp879.900
BDS Mesin Bor Magnet Horizontal CompactRp39.999.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
METABO Speed Drill 32mmRp33.999.900
BANDO Belt Green Seal A Type (Van Belt)Rp22.900
BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Rp129.900
BDS Magnetic Drill and Tap Machine (Mesin Bor Magnetik)Rp55.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)